1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Electrical Tapes
Extra Wide Black PVC Insulation Tapes

Extra Wide Black PVC Insulation Tapes


Select
See all variants from
£4.49Inc VAT (20%)

See all variants from £4.49

Description

Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing.

Features and Benefits
• Flame retardant
• Temperature resistant - highly effective from -5 to 80°C
• High quality PVC provides a strong, effective bond

Standards Met
• Manufactured to BS EN 60454-3-1/Type 2 (Formerly BS 3924) and BS 4J10:1991

See full description

Feature Attributes

Material:
PVC
Tape Thickness:
0.13 mm
Colour:
Black
Standards Met:
BS 4J10:1991,BS EN 60454-3-1/Type 2
Resistance Features:
Flame Retardant
Application Temperature Range:
0 to 40 °C
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome