Glass Cloth Electrical Tape 27 MC7 30 mm x 55 M

Glass Cloth Electrical Tape 27 MC7 30 mm x 55 M

Order Code: ZT5134742S

£52.99 Inc VAT (20%)


Description

7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive
Designed to operate in 600 volt dry applications requiring high mechanical strength and resistance to high temperatures
Adhesive is specially designed and prepared to provide corrosion protection
Edge-tear resistant, conformable, and abrasion resistant
For use as a coil cover, anchor, banding and core, layer and crossover insulation
Printable


Suggested Applications

See full description
Specifications for Glass Cloth Electrical Tape 27 MC7 30 mm x 55 M
  • Width
    30mm
  • Length
    55m
  • Product Type
    Electrical Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome