PTFE Film Electrical Tape 60 MC36 6 mm x 33 M

PTFE Film Electrical Tape 60 MC36 6 mm x 33 M

Order Code: ZT5137255S

£29.99 Inc VAT (20%)


Description

Resistant to chemicals as well as high arcs
Suitable for use on high-temperature coils, wire harnesses and capacitors
PTFE film backing for use in applications that require minimum shrinkage and stability
Aggressive rubber resin adhesive
Flame-retardant
Withstands a temperature range of 32 to 356 �F (0 to 180 �C)
UL Listed and RoHS 2002/65/EC Compliant

Suggested Applications

See full description
Specifications for PTFE Film Electrical Tape 60 MC36 6 mm x 33 M
  • Length
    33m
  • Width
    6mm
  • Product Type
    Electrical Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome