Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.39 | 0% |
5 - 9 | £8.05 | 4% |
10 - 19 | £7.72 | 8% |
20 - 49 | £7.38 | 12% |
50 + | £7.05 | 16% |
Securlec PVC Insulation Tapes Brown 5 Metre Pack 10 PVC Tape: To EN IEC 60454 and UL PVC electrical tape is made from heavy duty, industrial grade PVC. It is flame retardant, resistant to acids, alkalis, UV, oil, abrasion, and moisture. It have a sticky rubber resin that offers superior adhesive qualities. APPLICATION? It is ideal for all wiring projects and repairs: Including spliced wires, cable insulation, wire bundling, and a great All-Around Household tape. A: Strong adhesion > 1.8N/mm B: High Elasticity C: Insulation (Application up to 600 Volt operating voltage, and stand up to 6kv breakdown D: Flame retardant E: Operating temperature. -10‘C ~ 80 °C (176 °F) Fully REACH & RoHS Compliant
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy