Scotch 2228 50.8mmx3.1M Rubber Mastic Tape

Scotch 2228 50.8mmx3.1M Rubber Mastic Tape

Order Code: ZT5134626SCopy

£49.99each Inc VAT (20%)
£499.90 minimum order value
QuantityPriceDiscount
1 - 9£49.990%
10 +£47.994%

Minimum order quantity: 10.

Description

Provides protection against UV rays with its ethylene propylene rubber backing
Primary electrical insulation for cable and wire connections and vibration padding for motor leads rated up to 1000 volts
Thick construction allows quick application build�up and padding over irregular connections
Withstands temperatures up to 90 �C
RoHS 2011/65/EU Compliant
Suitable for low, medium and high voltage use


Suggested Applications
For insulating pad, seal bus bar and splice connections

See full description
Specifications for Scotch 2228 50.8mmx3.1M Rubber Mastic Tape
  • Product Type
    Rubber Mastic Tape
  • Length
    3.1m
  • Width
    50.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome