Vinyl Electrical Tapes

Vinyl Electrical Tapes


Select
£2.29 Inc VAT (20%)
Up to 4% off


See all variants from £2.29

Description

Self-adhesive Coloured vinyl tapes, perfect for general packing applications.

Features and Benefits
• The industrial quality 35mu carrier film and solvent adhesive makes it perform well, even in freezer/coldstore environments
• Available in multiple colours for quick and easy colour coding

Notes
• Available in a selection of colours & widths
• 75mm core

See full description

Feature Attributes

Length:
66 m
Material:
Vinyl
Width:
25 mm
Pack Quantity:
1
Tape Thickness:
0.035 mm
Resistance Features:
Temperature Resistant
Product Reviews -
4 years ago
Correct item but description on the web is wrong says it’s an electrical tape but it’s not it should say vinyl sealing tape.As I own a tape company I know this wrong this needs correcting as it’s very misleading.

5 years ago
Rolls of tape are impressive as with the size of the roll being the bigger version its a lot easier to find when you most need it

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome