2216 Scotchweld B/a 3.5oz (99.2gm) Kit

2216 Scotchweld B/a 3.5oz (99.2gm) Kit

Order Code: ZT5135988S

£53.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£53.990%
5 +£51.295%


Description

3M™ Scotch-Weld Epoxy Adhesive 2216 is a flexible, two-part epoxy adhesive that cures at room temperature. It provides a high strength bond with both high shear and peel strength while remaining highly flexible, making it ideal for applications where vibration and thermal expansion and contraction are common. It also withstands very cold temperatures without becoming brittle.

Very flexible bond is resistant to extreme shock, vibration and flexing, making it ideal for potting and applications in the transportation industries
Maintains a strong bond under expansion, contraction, and limited movement while retaining good strength after environmental aging
Excellent for cryogenic bonding applications or adhering substrates that will be exposed to extreme cold
Medium viscosity help minimize running, dripping, or migration while also self-leveling
Medium viscosity help minimize running, dripping, or migration while also self-leveling
Versatile bonding agent will adhered a wide variety of similar and dissimilar substrates, including metals and masonry
Can be heat cured to reduce curing times from 7 days to as a little as 30 minutes

See full description
Specifications for 2216 Scotchweld B/a 3.5oz (99.2gm) Kit
  • Drying / Bonding Time
    60min
  • Features
    Extra Strong Bond
    Flexable
    Temperature Resistant
  • Compatible Materials
    Brick
    Ceramic
    Metal
    Plastic
    Rubber
    Wood
  • Colour
    Grey
  • MFR Part No.
    7000000812

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome