265628 Metal Magic Steel Stick 114g

265628 Metal Magic Steel Stick 114g

Order Code: ZT1060932XCopy

£23.99each Inc VAT (20%)
£575.76 minimum order value

Minimum order quantity: 24.
Currently unavailable

Description

LOCTITE 3463 is a versatile, dual component, easy to use, steel-filled epoxy repair putty. It is applied like a putty and when cured it exhibits high compressive strength and good adhesion to most surfaces. This product stops leaks in pipes and tanks, fills oversized bolt holes, smoothes welds, and repairs non-structural defects in castings or holes in tanks. This product is typically used in applications with an operating temperature range of -30 °C to +121 °C.

Structural Bonding - 2-component epoxy. Steel-filled kneadable stick for emergency repair.
Steel-filled kneadable stick.

See full description
Specifications for 265628 Metal Magic Steel Stick 114g
  • Operating Temperature Range
    -30 to 121°
  • Product Type
    Metal Magic Steel Stick
  • Container Size
    114g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome