3473 Metal Set S-3 500GM Tub
0
1
2
3

3473 Metal Set S-3 500GM Tub

Order Code: ZT1060926X

£56.99 Inc VAT (20%)


Description

Rapid curing steel filled pourable 2 part epoxy adhesive paste. Repairs and rebuilds worn metal parts. Ideal where downtime is an issue.

Shear/compressive strength: 20N/mm²/60N/mm².
Fixture time: 15min.
Max. temperature -20°C to +120°C.
Comments: repair holes in tanks, leaks in pipes and elbows 1:1 mix.

See full description
Specifications for 3473 Metal Set S-3 500GM Tub
  • Product Type
    Metal Set S-3
  • Operating Temperature Range
    -20 to 120°
  • Compressive Strength
    60
  • For Use On
    Aluminium
    Bronze
    Concrete
    Ferrous Metals
    Non-Ferrous Metals
  • MFR Part No.
    229174
  • Container Type
    Tub
  • Container Size
    500g
  • Drying Time
    10min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome