5 Minute Epoxy Adhesives
0
1
2
3

5 Minute Epoxy Adhesives


Select
Select
£14.29 Inc VAT (20%)
Up to 4.5% off


See all variants from £14.29

Description

5 Minute Epoxy Adhesives are highly effective at creating a strong bond in a short amount of time.

Features and Benefits
• Permanent non-shrinking bonds
• Bonds metals, glass, ceramics, concrete and wood
• Works down to -40°C when cured

Notes
• Max. operating temperature: 93°C
• Pot life: 4 minutes
• Mix ratio: 1:1
• Available in 400ml cartridges, 70g twin tubes and 28g Dev-Tube dispenser

See full description

Feature Attributes

Drying / Bonding Time:
5 min
Colour:
Amber
Compatible Materials:
Metal,Wood,Concrete,Plastic,Ceramics,Glass
Features:
Fast Curing,Chemical Resistant,General Usage,Extra Strong Bond
Type:
Epoxy
Application Temperature Range:
10�C to 30�C�
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome