B2060 60 Second Epoxy Resin 25ml BONB2060C25

B2060 60 Second Epoxy Resin 25ml BONB2060C25

Order Code: ZT1275516P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.396%
10 +£8.7912%

Currently unavailable

Description

Bondloc B2060 is a 60 second, 2-part, rapid cold curing epoxy adhesive. It is suitable for bonding a wide variety of surfaces including steel, aluminium and galvanised iron. It reacts within a minute to give a tough resilient bond on a wide variety of surfaces. Specifications Mix Ratio 11 Work Life as a Mix 40 - 70 seconds Size 25ml Part 1 Physical Form Viscous liquid Chemical Type Epoxy Appearance Clear Viscosity @ 25C 100 poise Specific Gravity 1.17 Part 2 Physical Form Viscous liquid Chemical Type Mercaptan and Polyamide Appearance Blue Viscosity @ 25C 130 Poise Specific Gravity 1.14

See full description
Specifications for B2060 60 Second Epoxy Resin 25ml BONB2060C25
  • MFR Part No.
    B2060C-25
  • Type
    Epoxy Resin
  • Glue Type
    Epoxy Resin
  • Initial Set Time
    1min
  • Pack Type
    25ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome