ClearWeld Epoxy Syringe - 25ml

ClearWeld Epoxy Syringe - 25ml

Order Code: ZT4779955S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

J-B Weld ClearWeld Epoxy Syringe is a quick setting, multipurpose two-part epoxy providing a strong and lasting bond on most surfaces including tile, most plastics, ceramic, glass, wood and metal. Designed to cure with a clear, transparent bond when used at thicknesses of less than 15mm.
Specifications: Bonding Strength: 3, 900 PSI.Set Time: 5 Minutes.Cure Time: 1 Hour.Colour When Dry: Clear.Size: 25ml.

Specifications for ClearWeld Epoxy Syringe - 25ml
  • Initial Set Time
    5min
  • Glue Type
    All-Purpose/Quick Setting
  • Size
    25ml
  • Pack Type
    Syringe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome