Crystal Epoxy 2 x 15ml Tubes ARA400008

Order Code: ZT2765082S

£8.99 Inc VAT (20%)


Description

The Araldite Crystal Epoxy is a strong, long-lasting solvent-free adhesive which is water-resistant and can be painted or sanded. Perfect for jobs which require invisible joins or high transparency.Craft and hobby enthusiasts will appreciate the clear finish and Araldite Crystal is idea for use on many decorative or repair products including glass, jewellery, ceramics, china and porcelain as well as more mundane materials such as metal, wood, leather, fabrics and rubber.Not suitable for use on items that will contact food or drink.Araldite Crystal is water resistant, can be painted or sanded and will give you an initial setting time of 5 minutes with full, permanent bond strength achieved in 3 hours.A 2-component epoxy adhesive with fast setting. Dries crystal clear. Parts repositionable for 5 minutes. Oil, chemical and impact resistant. High temperature resistance (-30°C to 80°C) .

See full description
Specifications for Crystal Epoxy 2 x 15ml Tubes ARA400008
  • MFR Part No.
    ARA400008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome