Crystal Epoxy - 2 x 15ml
0
1

Crystal Epoxy - 2 x 15ml

Order Code: ZT1015079X

£7.99 Inc VAT (20%)
£8.9911% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

This Crystal Epoxy is a two-part, solvent-free epoxy adhesive that bonds metals, ceramics, wood, and glass. It dries crystal clear, is water-resistant, and can be painted or sanded. Ideal for plumbing, car bodywork, and repairs, it offers high strength and environmental friendliness with eco-friendly packaging.

Features and Benefits
• Strong, long-lasting solvent-free adhesive
• Water-resistant and dries crystal clear for invisible joins
• Paintable and sandable
• Safe and easy to use
• Environmentally friendly formulation and packaging for easy recycling

Warnings
• Health hazard/Hazardous to the ozone layer
• Hazardous to the environment

See full description
Specifications for Crystal Epoxy - 2 x 15ml
  • Compatible Materials
    Glass
    Wood
    Rubber
    Ceramics
    Stone
    Plastic
    Textiles
    Metal
  • Colour
    Transparent
  • Pack Size
    15ml
  • Drying / Bonding Time
    20min
  • Features
    Extra Strong Bond
    Bonds with wide variety of materials
    High Shear and Peel Strength
    Chemical Resistant
    Waterproof
  • Type
    Two-Part Adhesive
  • Product Composition
    Epoxy
  • Container Type
    Tube
  • Temperature Resistance Range
    30°C to 80°C°
  • Series
    ARALDITE Crystal
  • Application Temperature Range
    30°C to 80°C°
  • Flammable
    No
  • Viscosity Grade
    Paste
  • Resistance Type
    Waterproof
    Temperature-Resistant
    Chemical-Resistant
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Maximum Service Temperature
    80
  • Minimum Service Temperature
    30
  • MFR Part No.
    ARA-400008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome