Epoxy 25ml
0
1

Epoxy 25ml

Order Code: ZT1015077X

£5.99 Inc VAT (20%)


Description

Two-part, gap-filling formula that easily bonds steel, aluminum, wood, ceramic, tile, plastic and much more. Fills gaps and bonds perfectly on uneven and vertical surfaces. Withstands moderate exposure to water. Separate barrels of resin and hardener keep epoxy from hardening. Will not break down from exposure to common solvents. Syringe dispenses evenly and includes a cap for multiple uses.

Features and Benefits
• Solvent resistant
• Low VOC and is Non-toxic once cured - safe for everyday handling
• 5-Minute Set allowing plenty of repositioning time for the perfect fit

Notes
• Set Time: 5 minutes
• Clamp Time: 30 minutes
• Full Cure: 24 hours

See full description
Specifications for Epoxy 25ml
  • Colour
    Transparent
  • Features
    Withstands moderate exposure to water
  • Drying / Bonding Time
    5min
  • MFR Part No.
    6044001
  • Compatible Materials
    Plastic
    Metal
    Ceramics
    Wood
  • Type
    Epoxy
  • Flammable
    No
  • Viscosity Grade
    Flowless Liquid
  • Series
    Epoxy
  • Product Composition
    Epoxy
  • Resistance Type
    Water-Resistant
  • Maximum Service Temperature
    93
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Container Type
    Cartridge
  • Food Safe
    No Food Contact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome