Instant Epoxy Syringe 24ml ARA400012
0
1
2
3
4
5
6
7
8

Instant Epoxy Syringe 24ml ARA400012

Order Code: ZT1462743S

£8.59 Inc VAT (20%)


Description

The Araldite Instant is a strong, fast-setting epoxy resin adhesive. It is safe, easy to use and only takes 90 seconds to set and sets clear. It is perfect for jobs requiring speed and high transparency. This strong, long-lasting solvent-free adhesive is supplied with a syringe to ensure the two parts of the epoxy resin are dispensed in equal measure. It Is also water resistant, suitable for painting or sanding and has a high temperature resistance (-30C to 80C). The product is suitable for use on a wide range of materials including (but not limited to) metal, wood, ceramics, glass, dry concrete, cardboard, leather, and most plastics. The Instant bond&rsquos metal, wood, masonry, ceramics, glass, dry concrete, chipboard, leather, cardboard, fabric, rubber, and most plastics (except polyethylene, polypropylene, Teflon, and polystyrene). This adhesive has an environmentally friendly product formulation and has eco-friendly packaging for easy recycling. Specification Size 24ml Syringe.

See full description
Specifications for Instant Epoxy Syringe 24ml ARA400012
  • Features
    All-Purpose/Quick Setting
  • MFR Part No.
    ARA400012
  • Type
    All-Purpose/Quick Setting
  • Size
    24ml
  • Initial Set Time
    1.5min
  • Pack Type
    Syringe
  • Glue Type
    All-Purpose/Quick Setting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome