Instant Epoxy Syringe 24ml ARA400012

Instant Epoxy Syringe 24ml ARA400012

Order Code: ZT2765207S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.395%
10 +£10.7910%


Description

The Araldite Instant Epoxy is a strong, long-lasting solvent-free adhesive which is water-resistant and can be painted or sanded. Supplied in a syringe and sets in 90 seconds. It will be equally effective on metal, wood, ceramics and glass, dry concrete, cardboard, leather and most plastics.Bonds metal, wood, masonry, ceramics, glass, dry concrete, chipboard, leather, cardboard, fabric, rubber and most plastics (except polyethylene, polypropylene, Teflon, expanded polystyrene) The 2-component epoxy adhesive is very fast setting. Sets clear. Oil, chemical and impact resistant. High temperature resistance (-30°C to 70°C) .

See full description
Specifications for Instant Epoxy Syringe 24ml ARA400012
  • MFR Part No.
    ARA400012

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome