Instant Syringe - 24ml, Pack of 6

Instant Syringe - 24ml, Pack of 6

Order Code: ZT1015080X

£39.99 Inc VAT (20%)


Description

This solvent-free, 2-component epoxy adhesive sets in 90 seconds and bonds metal, wood, ceramics, glass, concrete, cardboard, leather, and most plastics. It's water-resistant, oil and chemical resistant, and can be painted or sanded. Ideal for high-temperature environments (-30°C to 65°C) and provides a clear, durable finish.

Features and Benefits
• Fast-setting for quick repairs
Effective on metal, wood, ceramics, glass, concrete, cardboard, leather, and most plastics
• Safe and environmentally friendly formulation
• Durable and impact-resistant with high temperature tolerance (-30°C to 65°C)
• Paintable and sandable. allows for a clean finish and customization
C).

See full description
Specifications for Instant Syringe - 24ml, Pack of 6
  • Features
    Bonds with wide variety of materials
    Chemical Resistant
    Extra Strong Bond
    Fast Curing
    General Usage
    High Shear and Peel Strength
    Tough and resiliant
  • Compatible Materials
    Ceramics
    Concrete
    Glass
    Metal
    Plastic
    Rubber
    Textiles
    Wood
  • Drying / Bonding Time
    1.5min
  • Colour
    Transparent
  • MFR Part No.
    ARA-400012
  • Type
    Epoxy
  • Container Type
    Tube
  • Series
    ARALDITE Instant
  • Product Composition
    Epoxy
  • Application Temperature Range
    30°C to 65°C°
  • Product Type
    Adhesives
  • Flammable
    No
  • Viscosity Grade
    Liquid
  • Minimum Service Temperature
    30
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Resistance Type
    Chemical-Resistant
    Temperature-Resistant
  • Maximum Service Temperature
    65
  • Temperature Resistance Range
    30 to 65°
  • Pack Size
    24ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome