1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Epoxy & Structural Adhesives
Metal Set

Metal Set


See all variants from
£46.99Inc VAT (20%)
See all variants from £46.99

Description

This metal set is an aluminium filled 2 part epoxy adhesive paste that is suited for repairs and rebuilds of worn metal parts. Ideal for repairing pipes and castings, the product possesses a shear/compressive strength of 20N/mm²/70N/mm² and cures in 12 hours to an aluminium looking finish that will not rust.

Features and Benefits
• Simple and effective way of repairing a range of aluminium based products such as pipes, castings and parts
• Sets in just 12 hours
• Easily mixed an moulded to shape around irregular shaped objects if needed for versatility of use
• Cures with an aluminium like finish to try and emulate a seamless finish
• Product does not rust for overall durability

Typical Applications
• Engineering
• Construction
• Plumbing

See full description

Feature Attributes

Container Type:
Tub
Container Size:
500 g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome