MinuteWeld Epoxy Syringe - 25ml

MinuteWeld Epoxy Syringe - 25ml

Order Code: ZT4779951S

£6.99 Inc VAT (20%)


Description

J-B Weld MinuteWeld is a specially formulated, high-strength, two-part instant setting epoxy. MinuteWeld will set under most temperature conditions in one minute. Designed to adhere to multiple surfaces and can be used on ceramic, tile, glass, stone, most plastics, wood and metal.
Specifications: Bonding Strength: 2, 300 PSI.Set Time: 1 Minute.Cure Time: 1 Hour.Colour When Dry: Clear.Size: 25ml.

Specifications for MinuteWeld Epoxy Syringe - 25ml
  • Initial Set Time
    1min
  • Glue Type
    All-Purpose/Quick Setting
  • Size
    25ml
  • Pack Type
    Syringe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome