Rapid Epoxy Syringe 24ml ARA400007
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

Rapid Epoxy Syringe 24ml ARA400007

Order Code: ZT1462732S

£10.19 Inc VAT (20%)


Description

The Araldite Rapid 24ml syringe is a strong, long-lasting solvent-free adhesive which gives both prompt positioning of parts, up to 4 minutes, with permanent full bond strength in 3 hours. It is water resistant and can be painted or sanded. It will bond metal, wood, masonry, ceramics, glass, dry concrete, chipboard, leather, cardboard, fabric, rubber, and most plastics (except polyethylene, polypropylene, and Teflon). The Araldire will set in 5 minutes and reaches full strength in 3 hours. It has high temperature resistance (-30C to 80C). This product has an environmentally friendly product formulation and Eco-friendly packaging for easy recycling. Specification Size 24ml.

See full description
Specifications for Rapid Epoxy Syringe 24ml ARA400007
  • Features
    All-Purpose/Quick Setting
  • MFR Part No.
    ARA400007
  • Type
    All-Purpose/Quick Setting
  • Glue Type
    All-Purpose/Quick Setting
  • Pack Type
    Syringe
  • Initial Set Time
    4min
  • Size
    24ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome