Rapid Epoxy Syringe 24ml ARA400007

Rapid Epoxy Syringe 24ml ARA400007

Order Code: ZT2765132S

£10.99 Inc VAT (20%)
£13.9921% off
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

The Araldite Rapid 24ml syringe is a strong, long-lasting solvent-free adhesive which gives both prompt positioning of parts, up to 4 minutes, with permanent full bond strength in 3 hours. It is water resistant and can be painted or sanded.Bonds metal, wood, masonry, ceramics, glass, dry concrete, chipboard, leather, cardboard, fabric, rubber and most plastics (except polyethylene, polypropylene, Teflon) .The 2-component epoxy with fast setting. Parts repositionable for 4 minutes. High temperature resistance (-30°C to 80°C) Oil, chemical and impact resistant.

See full description
Specifications for Rapid Epoxy Syringe 24ml ARA400007
  • MFR Part No.
    ARA400007

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome