1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Epoxy & Structural Adhesives
Rapid Two-Part Adhesives

Rapid Two-Part Adhesives


Select
See all variants from
£6.39Inc VAT (20%)

See all variants from £6.39

Description

Rapid two-part adhesives are long lasting, strong, solvent-free adhesive which can be sanded or painted. This adhesive bonds to ceramics, metal, wood, chipboard, masonry, glass, dry concrete, leather, rubber, cardboard, fabric and most plastics (except polyethylene, polypropylene, Teflon®).

Features and Benefits
• Water resistant
• Chemical resistant
• Oil resistant
• Impact resistant
• High temperature resistance from -30° to 80°
• Solvent-free
• Eco-friendly packaging for easy recycling
• Environmentally friendly product formulation

Notes
• Before application, ensure surfaces are free from dust, corrosion, dirt and grease
• For optimum bonding, degrease metal with a suitable solvent and roughen the surface slightly with sandpaper
• Apply light pressure to the joint during assembly using clamps or tape until set (around 20 minutes)
• Suitable for handling and sanding after 2 hours of bonding

See full description

Feature Attributes

Colour:
Transparent
Drying / Bonding Time:
2 hours
Compatible Materials:
Ceramics,Wood,Rubber,Plastic,Metal,Cardboard
Features:
Bonds with wide variety of materials,Extra Strong Bond,General Usage,Fast Curing
Temperature Resistance Range:
30°C to 80°C°
Type:
Two-Part Adhesive
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome