Standard Tube 2 x 15ml Tubes

Standard Tube 2 x 15ml Tubes

Order Code: ZT4962324SCopy

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Araldite Standard Tube 2 x 15ml Tubes Extra strong, long lasting bond but repositionable for up to 2 hours Ideal for large areas and assembling a number of components on metal, wood, masonry, ceramics, glass and most hard plastics

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Standard Tube 2 x 15ml Tubes
  • Product Type
    Standard Tube
  • Compatible Materials
    Ceramics
    Glass
    Masonry
    Metals
    Wood
  • Pack Quantity
    2
  • Size
    2 x 15ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome