Structural Epoxy Adhesive EC-9323 B/A, 1 L

Structural Epoxy Adhesive EC-9323 B/A, 1 L

Order Code: ZT1015055X

£109.99each Inc VAT (20%)
£659.94 minimum order value

Minimum order quantity: 6.
Currently unavailable

Description

3M Scotch-Weld Structural Epoxy Adhesive EC-9323 B/A is a two component epoxy paste adhesive which cures at room temperature or with mild heat to form a tough, impact resistant structural bond. It has an excellent adhesion to a wide variety of substrates such as metals, glass, ceramics and plastics, incl. GFRP and CFRP. Once cured it provides extremely high shear and peel strength over a wide temperature range, with outstanding resistance to harsh environments and chemicals commonly encountered in aerospace applications.

See full description
Specifications for Structural Epoxy Adhesive EC-9323 B/A, 1 L
  • Compatible Materials
    Plastic
    Metal
    Rubber
    Ceramics
  • MFR Part No.
    7000080437
  • Features
    High heat resistance
    Chemical Resistant
    Extra Strong
    Weather Resistant
    Good shear/peel strength
  • Pack Size
    1ltr
  • Drying / Bonding Time
    10 to 15min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome