Super Glue All Plastics 2 GM
0
1

Super Glue All Plastics 2 GM

Order Code: ZT1014919X

£7.49 Inc VAT (20%)


Description

Adhesive system than can stick all plastics. Two part system including primer and adhesive.
The universal instant adhesive from the original name in super glue. High performance, instant power. Thousands of uses, bonds a wide range of substrates.

Specifications for Super Glue All Plastics 2 GM
  • Colour
    Transparent
  • Features
    Accelerator Cures Excess Adhesive for Tack-Free Bond-line
    Highly Viscous Formula
    Suitable for Virtually All Materials
    Universal High Strength Adhesive with Aerosol Accelerator
  • Drying / Bonding Time
    5 to 20s
  • MFR Part No.
    1610142
  • Compatible Materials
    Plastic
    Rubber
  • Type
    Cyanoacrylate
  • Application Temperature Range
    10�C to 35�C�
  • Series
    Superglue
  • Flammable
    Yes
  • Product Composition
    Cyanoacrylate
  • Viscosity Grade
    Liquid
  • Bonding Time Grade
    Long (over 12 Hours)
  • Maximum Service Temperature
    80
  • Resistance Type
    Shock-Resistant
    Temperature-Resistant
    Water-Resistant
  • Container Type
    Bottle
  • Temperature Resistance Range
    0 to 80°
  • Pack Size
    2g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome