TA431 Evo-tech Kit - 50ml

TA431 Evo-tech Kit - 50ml

Order Code: ZT1035100P

£269.99 Inc VAT (20%)


Description

EVO-TECH TA 431 is a two component, highly reactive, toughened acrylic adhesive that cures at room temperature.
Performs well in humid and exposed external environments.

EVO-TECH TA 431 has been designed for structural bonding and gives excellent adhesion to ABS and GRP it is also suitable for bonding cast acrylics, uPVC, foamed uPVC, high impact polystyrene, nylon, metals and PETG.
Flammability: Highly flammable
Temperature Resistance (long term): Approx. 60°C

See full description
Specifications for TA431 Evo-tech Kit - 50ml
  • Drying / Bonding Time
    10min
  • Colour
    Yellow
  • Features
    Ideal for bonding Thermoplastics
    Extra Strong Bond
    Fast Curing
  • Pack Size
    50ml
  • MFR Part No.
    30812916
  • Compatible Materials
    Metal
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome