Aquaseal Liquid Roof Slate Grey 7kg EVBAQLIQRFG7

Aquaseal Liquid Roof Slate Grey 7kg EVBAQLIQRFG7

Order Code: ZT1277845P

£89.99 Inc VAT (20%)


Description

Everbuild Aquaseal Liquid Roof is an easy-to-use, all weather roofing system which is ideal for waterproofing any flat or pitched roofs. Aquaseal Liquid Roof creates a solid, waterproof membrane that covers the entire surface area without any seams. It is a ready-to-use, polyurethane-based product that can be applied cold. Aquaseal Liquid Roof is ideal for use on roof areas for new projects, extensions or to refurbish an existing, leaky roof. It offers excellent adhesion to both porous and non-porous substrates. Colour Slate Grey Size 7kg

See full description
Specifications for Aquaseal Liquid Roof Slate Grey 7kg EVBAQLIQRFG7
  • Type
    Roof Seal
  • Seal Type
    Roof Seal
  • Size
    7kg
  • Colour
    Grey
  • Drying / Bonding Time
    10min
  • Series
    Aquaseal
  • Compatible Materials
    Brick
    Concrete
    Roofing Felt
  • Features
    Weather Resistant
    Flexible
    Chemical-Resistant
    Fast-Setting
    Waterproof
  • Resistance Type
    Weather-Resistant
    Waterproof
    Chemical-Resistant
  • MFR Part No.
    511382

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome