Constructa-Pro 750ml EVBCONPRO07

Constructa-Pro 750ml EVBCONPRO07

Order Code: ZT2424451S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%

Order by 2pm, get it Tomorrow

Description

Everbuild Constructa-Pro is a high strength adhesive foam designed for use in a multitude of building applications. It adheres well to most building materials including stone, concrete blocks, brick, wood, plasterboard, insulation board, metal and much more Once cured, it&rsquos also rot-proof, and moisture and temperature resistant from -40C to +80C. Constructa-Pro is suitable to use for a wide range of applications, such as an adhesive for fixing plasterboard and insulation board, fixing skirting boards or a mortar substitute for building rough garden walls, planters etc., making this a truly multipurpose adhesive foam for the trade. Size 750ml.

See full description
Specifications for Constructa-Pro 750ml EVBCONPRO07
  • Applications
    General Purpose
  • Size
    750ml
  • Product Type
    Adhesive Foam

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome