Fill & Skim Tub 5 litre EVBFILLSKIM5

Fill & Skim Tub 5 litre EVBFILLSKIM5

Order Code: ZT1277902P

£37.99 Inc VAT (20%)


Description

The Everbuild Fill & Skim 5 litre Tub is a revolutionary ready-mixed plaster substitute, formulated using lightweight polymer spheres to produce an easy-to-spread, smooth product which enables all tradesmen and DIY enthusiasts to produce a quality finish and is normally only associated with a time served plasterer. This white-coloured Fill & Skim dries to a hard, but flexible finish, suitable for wall or ceiling application. It will fill holes down to 25mm in one application and is the ideal choice for covering textured paint surfaces, and for restoring old pitted/uneven plastered walls/ceilings in just one quick application. Fill & Skim is the ideal choice for electricians, plumbers, joiners and general builders as a one coat patching plaster for small repair jobs, e.g., over recessed cable trunking and around holes in walls where piping/sockets have been installed. Once dry, Fill & Skim will not shrink, sag, or crack and is ready to paint or paper over 24 hours after application. The product finishes smooth and requires little or no sanding, and can be used for internal repairs over plaster, wood, brick, stone, and rendering. Specifications Colour White. Size 5L.

See full description
Specifications for Fill & Skim Tub 5 litre EVBFILLSKIM5
  • MFR Part No.
    FILLSKIM5
  • Type
    Ready-Mixed
  • Colour
    White
  • Filler Type
    Ready-Mixed
  • Use
    Multipurpose
  • Size
    5000ml
  • Pack Type
    Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome