Fine Surface Filler Ready Mix 600g EVBRMFINE

Fine Surface Filler Ready Mix 600g EVBRMFINE

Order Code: ZT1278043P

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.745%
20 +£4.4910%


Description

This EVERBUILD Fine Surface Filler is an easy-to-use ready mixed filler for small holes and surface imperfections in most porous surfaces such as plaster, and wood. The ready mixed filler dries to a smooth finish, which can be painted or papered. The multipurpose white filler's uses include minor indoor or outdoor repairs to plaster, plasterboard, brick, render, wood, stone, and most other building materials. The formula can be applied straight from the tub, over paintable with most solvent based, and emulsion paints. Specifications Colour White. Mix 600g.

See full description
Specifications for Fine Surface Filler Ready Mix 600g EVBRMFINE
  • MFR Part No.
    RMFINE
  • Colour
    White
  • Use
    Multipurpose
  • Size
    0.6kg
  • Pack Type
    Tub
  • Filler Type
    Ready-Mixed

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome