1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Foil Tapes
431 Aluminium Based Tapes

431 Aluminium Based Tapes


Select
See all variants from
£13.39Inc VAT (20%)

See all variants from £13.39

Description

An aluminium foil with transparent acrylic adhesive designed for permanent holding, sealing, splicing or masking requiring the protection offered by a foil backing. Foil backing provides an excellent reflective surface for both heat and light. Good long ageing performance indoors and out. Low moisture vapour transmission rate offers excellent sealing and patching performance.

Features and Benefits
• Typical applications include sealing and patching tears in truck trailers as well as other equipment tested outdoors.
• Heat reflection and cold conduction in appliances.
• Mechanical holding and splicing in general industry.
• Good maskant in electroplating of aluminium as well as other critical operations.

Notes
• Images for illustration purposes only

See full description

Feature Attributes

Material:
Aluminium Foil
Service Temperature Range:
0 to 149 °C
Length:
55 m
Tape Thickness:
0.08 mm
Colour:
Silver
Tape Type:
Sealing Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome