Aluminium Foil Tape 50mm x 45.7m FAITAPEALU50
0
1

Aluminium Foil Tape 50mm x 45.7m FAITAPEALU50

Order Code: ZT1280920P

£6.99 Inc VAT (20%)


Description

Faithfull Aluminium Foil Tape is soft, conformable and has been approved to class 'O' rating. Used widely in the insulation marketplace on foil-faced pipe and slab sections. It is heat-resistant to 180C and protects wires and pipes against the effects of fire, dust and moisture. Ideal for joints on insulation boards and pipe lagging. Also used in the HVAC market for closing rigid air duct insulation.

Specifications for Aluminium Foil Tape 50mm x 45.7m FAITAPEALU50
  • Length
    45.7m
  • Width
    50mm
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome