Flexible Air Sealing Tape 8069E Silver 50 MMX25M0.410MM

Flexible Air Sealing Tape 8069E Silver 50 MMX25M0.410MM

Order Code: ZT5134535SCopy

£33.99 Inc VAT (20%)


Description

Resists UV exposure for up to 6 months
No adhesive melting or staining in summer heat
Polyethylene red release liner allows for ease of use and application
Building materials compatibility testing by �ift Rosenheim�
Passes nail sealability before and after thermal cycling



Suggested Applications
Use for joining air and vapour membranes

See full description
Specifications for Flexible Air Sealing Tape 8069E Silver 50 MMX25M0.410MM
  • Colour
    Silver
  • Product Type
    Air Sealing Tape
  • Thickness
    0.41mm
  • Material
    Polyethylene
  • Width
    50mm
  • Length
    25m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome