Sound Management Film Tape 9343 Black 6 mm x 33 M 0.15 Mm

Sound Management Film Tape 9343 Black 6 mm x 33 M 0.15 Mm

Order Code: ZT5134379S

£22.99 Inc VAT (20%)


Description

Has a liner
No wear through on Taber abrasion test, durable abrasion resistant backing, long wear life, die-cuttable, passes FMVSS 302
Reduces friction, sound management, squeak and rattle prevention, noise reduction
Bonded to an automotive interior component. Prevents noise and wear by isolating adjacent parts
Easily conforms to irregular and curved surfaces meeting a need for sound management that current materials cannot offer
Bond strength is dependent upon the amount of adhesive-to-surface contact developed
Firm application pressure develops better adhesive contact and thus improves bond strength

Suggested Applications
Use for the reduction of noise, vibration, squeaks, and rattles in automotive interior applications

See full description
Specifications for Sound Management Film Tape 9343 Black 6 mm x 33 M 0.15 Mm
  • Length
    33m
  • Thickness
    0.15mm
  • Colour
    Black
  • Width
    6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome