2in ID Gasket Seal F/face 150LB N34 - GSFF2-150

2in ID Gasket Seal F/face 150LB N34 - GSFF2-150

Order Code: ZT5420238SCopy

£17.99 Inc VAT (20%)


Description

2" Inside Diameter, Malleable Iron Accessory, Full Face, N34 150lb, None Asbestos Flange Gasket, ASME B16.5/B16.21 Standard, Maximum Working Temperature +450┬░C, Maximum Working Pressure 160 bar, FT Pro

Specifications for 2in ID Gasket Seal F/face 150LB N34 - GSFF2-150
  • Product Type
    Compressed Air and Ring Main
  • Material
    Malleable Iron
  • Type
    Full Face
  • Standards Met
    N34 150lb ASME B16.5/B16.21
  • Maximum Working Pressure
    160bar
  • Inside Diameter
    2in
  • Maximum Working Temperature
    +450°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome