5203 Flange Sealant - 300ml
0
1

5203 Flange Sealant - 300ml

Order Code: ZT1013950XCopy

£139.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Specifications Gasket Type: Formed-in-place Flange Type: Rigid Cure Method: Anaerobic Temperature Resistance: 150C Instant Seal: Excellent Oil Resistance: Excellent Water/Glycol Resistance: Moderate

Specifications for 5203 Flange Sealant - 300ml
  • MFR Part No.
    170682
  • Pack Type
    Cartridge
  • Temperature Range
    -55 to 150
  • Strength
    Low
  • Colour
    Red
  • Product Composition
    Acrylic
  • Type
    Anaerobic Sealant
  • Compatible Materials
    Aluminium
  • Series
    Loctite 5203
  • Features
    Low-Pressure Resistant
  • Viscosity
    Paste
  • Minimum Service Temperature
    55
  • Bonding Time Grade
    Tack Free
  • Maximum Service Temperature
    150
  • Drying / Bonding Time
    Tack Free
  • Applications
    Engine Casings
    Transmissions
  • Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome