Inc VAT (20%)
Use in place of conventional gaskets. Very flexibile. Good gap fill and water glycol resistance. No hazard symbols, no risk phrases. White Material Safety Data Sheet - no need for COSHH assessment.
Features and Benefits
• Highly flexible
• Excellent gap filling properties
• Water glycol resistant
Notes
• Strength: flexible
• Colour: grey
• Temperature: -55 to +200°C
• Comment: flange sealant, water- and glycol-resistant, no safety labelling
Pack Type:
Tube
Colour:
Grey
Strength:
High
Temperature Range:
-55 to 200 °C
Series:
Loctite 5660
Type:
Gasket Sealant
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy