5699 Flange Sealant - 300ml

5699 Flange Sealant - 300ml

Order Code: ZT1014005XCopy

£62.99 Inc VAT (20%)


Description

Grey High Performance RTV Silicone Gasket Maker is a one part RTV silicone that remains flexible and withstands high vibration.

Features and Benefits
• Designed for high-torque applications
• Withstands temperatures from -75°F to 625°F (-59°C to 329°C) intermittent
• Outstanding oil and shop fluid resistance
• Non-corrosive, low odor

See full description
Specifications for 5699 Flange Sealant - 300ml
  • Colour
    Grey
  • Temperature Range
    -55 to 200
  • Strength
    Low
  • MFR Part No.
    2061026
  • Pack Type
    Cartridge
  • Features
    Flexible
    Oil Resistant
    Temperature-Resistant
    Water-Glycol Resistant
  • Series
    Loctite 5699
  • Type
    Gasket Sealant
  • Compatible Materials
    Automotive Oil
    Electronic Components
  • Product Composition
    Silicone
  • Applications
    Connections
    Electronic Components
    Fittings
    Flanges
  • Maximum Service Temperature
    200
  • Minimum Service Temperature
    55
  • Bonding Time Grade
    Fast (up to 1 Hour)
  • Viscosity
    Paste
  • Drying / Bonding Time
    30min
  • Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome