5800 Flange Sealant - 50ml
0
1

5800 Flange Sealant - 50ml

Order Code: ZT1013952XCopy

£32.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Gasketing for rigid metal part. No hazard symbols, no risk phrases. White Material Safety Data Sheet - no need for COSHH assessment. Drinking water WRAS approved.

Strength: rigid.
Colour: red.
Temperature: -55 to +180°C.
Comment: for machined, rigid metal flanges - no labelling, white MSDS.

See full description
Specifications for 5800 Flange Sealant - 50ml
  • Pack Type
    Bottle
  • Colour
    Red
  • Temperature Range
    -55 to 180°C
  • MFR Part No.
    1546958
  • Strength
    Medium
  • Product Composition
    Viscous liquid
  • Size
    50ml
  • Type
    Threadlocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome