5900 Flange Sealant - 300ml

5900 Flange Sealant - 300ml

Order Code: ZT1013921XCopy

£49.99 Inc VAT (20%)


Description

A low strength, moisture-cured, thixotropic silicone-based paste. Typical applications include stamped sheet metal covers (timing covers and oil sumps). It exhibits a rapid skin-over time of 15 min and is suitable for gaps up to 1 mm. As a single component it requires no mixing.

Features and Benefits
• Good oil resistance
• Withstands joint movement
• Adheres to metal, plastic, glass and ceramic materials
• Reduces migration of liquid after application

See full description
Specifications for 5900 Flange Sealant - 300ml
  • Colour
    Black
  • Pack Type
    Cartridge
  • Strength
    Low
  • MFR Part No.
    2061874
  • Temperature Range
    -55 to 200
  • Type
    Gasket Sealant
  • Product Composition
    Silicone
  • Compatible Materials
    Ceramics
    Glass
    Metals
    Plastics
  • Series
    Loctite 5900
  • Features
    Joint Movement-Resistant
    Oil Resistant
    Temperature-Resistant
  • Applications
    Flanges
  • Minimum Service Temperature
    55
  • Viscosity
    Paste
  • Drying / Bonding Time
    7 - 24min
  • Maximum Service Temperature
    200
  • Bonding Time Grade
    Fast (up to 1 Hour)
  • Size
    300ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome