1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Gaskets & Jointing
Aerograde Gasket & Jointing Compounds
0
1

Aerograde Gasket & Jointing Compounds


2 Variants From
£12.29

Inc VAT (20%)

See 2 Product Variants
£12.29

Description

Non-hardening and non-setting allows for unlimited assembly time.

Features and Benefits
• Vibration-resistant
• Allows metal to metal contact
• Light grade for thickness up to 0.015mm
• Medium grade for thickness up to 0.03mm

Standards Met
• To Rolls Royce specification MSRR 9055. Defence specification DTD 900/4586.

See full description

Feature Attributes

Colour:

Blues

Temperature Range:

-50 to 250 °C

Pack Type:

Tubes

Compatible Materials:

Metals,Plastics

Series:

PL32

Product Composition:

Polyurethane

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome