Aerosol Gasket - 2327036 (Pack of 6)

Aerosol Gasket - 2327036 (Pack of 6)

Order Code: ZT4910669SCopy

£121.99 Inc VAT (20%)


Description

LOCTITE® SI 5980is a flange sealant designed especially for gasketing applications. It withstands in-line, low-pressure tests carried out after assembly of the flanges. The product has leading health and safety features.

Pack size: 100 ml
Pressurised gas can(Loctite no.2327036)

Application
Typical applications include stamped sheet metal covers (timing gear covers and oil sumps) where good oil resistance and the ability to withstand high joint movement is required.

Characteristics
Flange sealant for flexible flanges
Good glycol resistance
Excellent oil resistant
Black colour
Leading in health & safety features

Technical specifications
Colour : Black
Extrusion Rate : 220.0 g/min.

Key Characteristics: Oil Resistance: Excellent Oil Resistance, Gap Filling
Operating Temperature : -55.0 - 200.0 °C (-65.0 - 400.0 °F )
Substrates: Metal, Plastic
Tack Free Time: 30.0 min.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome