Vital Grey Pro 600f Sensor Safe 85gsm

Vital Grey Pro 600f Sensor Safe 85gsm

Order Code: ZT4958143SCopy

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Streetwize Vital Grey Pro 600f Sensor Safe 85gsm Specially designed for high torque, high vibration applications such as import engines that requiring a unique RTV Gasket. It makes reliable �formed-in-place� gaskets that resist cracking, shrinking and migration caused by thermal cycling. Guaranteed no leak Silicone Gasket Maker (OEM Material) For High Torque, High Vibration Applications Guaranteed No Leak Low Odour & Non-Corrosive Excellent Oil Resistant Sensor Safe Highly resistant to auto and shop fluids Permanently flexible and stable at temperature of between -80oF to +625oF (-62oC to +330oC) intermittent. Excellent oil resistance

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Vital Grey Pro 600f Sensor Safe 85gsm
  • Product Type
    Gasket Makers
  • Colour
    Grey
  • Material
    Silicone
  • Applications
    High Torque

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome