F9460PC 1220MM X 55M Splice Free

F9460PC 1220MM X 55M Splice Free

Order Code: ZT2519417S

£1,399.99 Inc VAT (20%)


Description

This 3M™ VHB™ Adhesive Transfer Tape is designed for strong and long lasting holding powder for acrylic adhesives.

Features and Benefits
• Available in thin or thicker versions
• Designed to provides excellent long-holding power and is a high strength tape
• Great for replacing rivets, liquid adhesives and spots welds and many other fasteners that can be used for the joining and metal fabrication sectors

Typical Applications
• Can be used on many permanent fasteners, liquid adhesives, spot welds and can be used to replace rivets

See full description
Specifications for F9460PC 1220MM X 55M Splice Free
  • Colour
    Transparent
  • MFR Part No.
    7100030363
  • Material
    Paper
  • Width
    1220mm
  • Tape Type
    Transfer Tape
  • Tape Thickness
    0.11mm
  • Length
    55m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome