Fast Ultra Conformable Tape 8045P Grey 200 mm x 25 M 1.1 Mm

Fast Ultra Conformable Tape 8045P Grey 200 mm x 25 M 1.1 Mm

Order Code: ZT5135757S

£259.99 Inc VAT (20%)


Description

The conformability and elongation properties of the 8045P Ultra Conformable tape, allows much faster and safer sealing of challenging applications
Due to the self bonding capabilities, it creates very strong seams
Adhesive system allows primerless application on a lot of common building substrates
Adhesive system allows primerless application on a lot of common building substrates
UV-resistant for up to 6 months



Suggested Applications

See full description
Specifications for Fast Ultra Conformable Tape 8045P Grey 200 mm x 25 M 1.1 Mm
  • Product Type
    Ultra Conformable Tape
  • Thickness
    1.1mm
  • Length
    25m
  • Width
    200mm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome