Low Tack Black Polythene Tape - 25mm x 100m

Low Tack Black Polythene Tape - 25mm x 100m

Order Code: ZT1013480X

£3.49 Inc VAT (20%)


Description

Black
An outdoor polythene low-tack protection tape. Suitable for use on mild steels, stainless steels and aluminium. Ideal for short term protection of UPVC and aluminium profiles, window frames and metal ladders.
Thickness: 0.08mm.
Tensile strength: 17n/cm.
Elongation: 350%.
Steel adhesion: 2.2n/cm.

See full description
Specifications for Low Tack Black Polythene Tape - 25mm x 100m
  • Length
    100m
  • Pack Quantity
    1
  • Colour
    Black
  • Tape Thickness
    0.08mm
  • Width
    25mm
  • Material
    Polyethylene
  • Tape Type
    Low Tack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome