Sellotape On-Hand Dispenser 18mm x 15m Clear SLT1738756
0
1
2
3
4
5
6

Sellotape On-Hand Dispenser 18mm x 15m Clear SLT1738756

Order Code: ZT1292538P

£3.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.390%
10 - 19£3.225%
20 - 49£3.0510%
50 +£2.8815%


Description

The Sellotape On-Hand Dispenser has an innovative design which leaves both hands free to wrap up gifts and presents. The dispenser uses Sellotape Super Clear for a premium finish. This pack contains a dispenser and a 18mm x 15m roll which can be cut to variable tape lengths.

Specifications for Sellotape On-Hand Dispenser 18mm x 15m Clear SLT1738756
  • Colour
    Transparent
  • Length
    15m
  • Width
    18mm
  • Tape Thickness
    18mm
  • Product Type
    On-Hand Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome