Tape 5559 White 3048MMX1645MX0127MM 1 Rollcase

Tape 5559 White 3048MMX1645MX0127MM 1 Rollcase

Order Code: ZT5137379SCopy

£5,999.99 Inc VAT (20%)


Description

Paper backing is highly absorbent and transports water to show indications
Acrylic adhesive allows for a very high bond strength to most surfaces including low surface energy plastics such as polypropylene and powder coatings
Total construction is rotary die-cuttable with no film top layer
Tape is thinner to enable slim electronics device design




Suggested Applications

See full description
Specifications for Tape 5559 White 3048MMX1645MX0127MM 1 Rollcase
  • Length
    3048mm
  • Adhesive Type
    Acrylic
  • Colour
    White
  • Product Type
    Tapes
  • Thickness
    127mm
  • Width
    1645m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome