Tape 5952F Black 12 mm x 33 M 1.1 Mm

Tape 5952F Black 12 mm x 33 M 1.1 Mm

Order Code: ZT5136648S

£59.99 Inc VAT (20%)


Description

Black, 1.1 mm, modified acrylic adhesive and very conformable acrylic foam core
Excellent adhesion to the widest variety of surfaces, including most powder coated paints, metals, glass, sealed wood, acrylic, polycarbonate, ABS
Superior outdoor performance, UV and solvent resistance
High aging resistance
Creates a permanent seal against water, moisture and more
High dynamic stress absorption reduces vibration and impact stress
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up

Suggested Applications
Bond panel to frame
Bond stiffener to panel
Bond of decorative material, trim, attachments
Bond of nameplates, logos and signs

See full description
Specifications for Tape 5952F Black 12 mm x 33 M 1.1 Mm
  • Thickness
    1.1mm
  • Length
    33m
  • Width
    12mm
  • Product Type
    Tape
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome